Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Universal adapter For cooling system tester

Univ. adap., cool. sy. test. 27–42 mm
UNIADAPT-F.CLSYSTEST-085350

Art.-no. 0853500
EAN 4011231790338

-,--
price per selected packing unit
| Individual prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

For radiator openings Ø 27–42 mm
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Instructions

1. Adapter rubber and opening to be sealed must be free of oil, grease and glycol residues


2. Press the adapter into the radiator opening or expansion tank and seal by rotating the two adjustment wheels against one another


3. Connect radiator tester


4. Pump approx. 1.3 bar into the cooling system using the hand pump


5. The pressure in the cooling circuit must not drop by more than 0.2 bar within 10 minutes.


6. In the event of a drop in pressure, localise and eliminate potential points of leakage (e.g. water pump, hoses, cylinder head seal)



Caution: The universal adapter should never be immersed in cooling fluid as this causes fluid leakage at the valve when the pressure is released.

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information