Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Universal SAC clutch tool kit, for self-adjusting clutch, with 3- and 4-point traverse 38 pieces

SAC clutch tool set, 38 pcs
SET SAC CLUTCH TOOL WITH 3 AND 4 SUPPORT

Art.-no. 1952003010

EAN 4046777595093

-,--
price per selected packing unit
| Individual prices for customers after login
Universal SAC clutch tool kit, for self-adjusting clutch, with 3- and 4-point traverse 38 pieces

Art.-no. 1952003010

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

For installing self-adjusting couplings correctly.
  • In order to avoid premature rotation of the adjustment ring in the clutch pressure plate, there must be no counter-forces during installation

  • Depending on the flywheel's hole pitch circle (six or eight screws), the pressure spindle has to be modified using the corresponding spindle carrier

  • Use a 3-hole pitch circle on flywheels with 6 mounting threads and a 4-hole pitch circle on flywheels with 8 mounting threads

  • Last product update 01/2016


Scope of delivery


  • 1 x universal conical sleeve with clamping/centring elements (15 - 28 mm) for holding the clutch disc

  • 1 x universal centring pin with guiding and clamping element, 3 pieces

  • 7 x mounting centring pins with varying diameters

  • 5 x special centring pins (BMW) with varying diameters and appropriate screws

  • 1 x pressure spindle, 3 pieces, and 2 x crosspieces with 3- or 4-hole pitch circle

  • 1 x pre-tensioner for use on Mercedes Benz

  • 4 x mounting bolts M6, M7 and M8

  • 4 x knurled nuts
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Number of pieces

38 PCS

Product weight (per item)

9770.000 g

Height

87 mm

Width

280 mm

Length

500 mm

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Universal centring tool kit for DAC clutch tool 15 pieces

SET SAC CENTERING TOOL, ENLARGEMENT SET

Enables centring of the clutch disc even on vehicles without a guide bearing in the crankshaft.
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information