Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Union nut for refrigeration and air-conditioning applications

Union nut cold/air-conditioning
UNMUT-BRS58-W41-22MM-11/4UNF

Art.-no. 0868592022

EAN 4099618868573

-,--
price per selected packing unit
| Individual prices for customers after login
Union nut for refrigeration and air-conditioning applications

Art.-no. 0868592022

-,--
price per selected packing unit
Quantity
PU
x 10 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Made from hot-pressed brass
  • Made from high-quality hot-pressed brass for a dense microstructure and uniform surface

  • Ensures a reliable connection, therefore ideal for refrigeration/air-conditioning applications

  • Easy to install and provides a reliable seal
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Brass CW617N

Connection thread

1 1/4 inch UNF, 7/8 inch SAE

Outer diameter of pipe

22 mm

Outer diameter of pipe 2

7/8 in

Bore diameter

22.4 mm

Width across flats

41 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information