Union nut for refrigeration and air-conditioning applications
Union nut cold/air-conditioning
UNMUT-BRS58-W27-16MM-7/8UNF
Art.-no. 0868592016
EAN 4099618868528
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Made from high-quality hot-pressed brass for a dense microstructure and uniform surface
- Ensures a reliable connection, therefore ideal for refrigeration/air-conditioning applications
- Easy to install and provides a reliable seal
Datasheets(X)
Material | Brass CW617N |
Connection thread | 7/8 inch UNF, 5/8 inch SAE |
Outer diameter of pipe | 16 mm |
Outer diameter of pipe 2 | 5/8 in |
Bore diameter | 16.2 mm |
Width across flats | 27 mm |