Union nut for refrigeration and air-conditioning applications
Union nut cold/air-conditioning
UNMUT-BRS58-W17-6MM-7/16UNF
Art.-no. 0868592006
EAN 4099618868559
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Made from high-quality hot-pressed brass for a dense microstructure and uniform surface
- Ensures a reliable connection, therefore ideal for refrigeration/air-conditioning applications
- Easy to install and provides a reliable seal
Datasheets(X)
Material | Brass CW617N |
Connection thread | 7/16 inch UNF, 1/4 inch SAE |
Outer diameter of pipe | 6 mm |
Outer diameter of pipe 2 | 1/4 in |
Bore diameter | 6.5 mm |
Width across flats | 17 mm |