Union nut
Union nut
FITT-CLS-UNIONNUT-D6MM
Art.-no. 0884616200
EAN 4038898874409
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- The screw-in threads are tapered and thus self-sealing
- The size of the screw-in thread depends on the lubrication point/manifold point.
The union nuts are suitable for use in the low-pressure range only.
Datasheets(X)
Suitable for all cutting-ring connections
![]() | |
Suitable for hose external diameter | 6 mm |
Width across flats (SW) | 12 mm |
Material | Steel |
Surface | Zinc plated |
