Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Union nipple

Socket union brass
SKTUN-BRS-DN20-AG-G11/4IN

Art.-no. 0886000405
EAN 4046778231310
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
Alternative to double nipple
  • Direct connection to a female thread, eliminating double nipples

  • Only one screw connection per joint, resulting in greater safety and saving of a union nut and a seal
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For the connection of two stainless steel corrugated pipes


For connection to a female thread

Instructions

Mounting is the same as for a union nut, i.e. slide a union nipple over the pipe, compress the pipe, place a gasket in-between and screw in.

Material

Brass

Connection thread

ET G 1 1/4 inch

DN nominal width

DN 25

Internal diameter

33.2 mm

Width across flats (SW)

46 mm

Length

25 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information