Uni block die-cast zinc
Uni block die-cast zinc
UNIBLOCK-DCZINC-BLCK-SLOT8/10-30X30X8MM
Art.-no. 4952600191
EAN 4056807475196
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Profile type | I, B |
Suitable for min./max. flute width | 8-10 mm |
Length (l1) | 30 mm |
Width (b1) | 30 mm |
Height (h1) | 30 mm |
Height 2 (h2) | 22 mm |
Material | Die-cast zinc |
Colour | Black |
Suitable for thread | M6 |
RoHS-compliant | Yes |
