Uni-Top mechanic's glove
Mechanic glove, Uni-Top
PROTGLOV-SPEC-MECHANIC-UNI-TOP-SZ9
Art.-no. 0899400691
EAN 4047376567702
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Skin-friendly, seamlessly round-knit polyamide backing fabric
- Very good dry and wet grip properties
- Special foamed polymer coating with pressure and vibration-damping properties
- Outstanding fit and flexibility tanks to stretchable materials
- Wearer safety ensured thanks to rip-tape fastening
Datasheets(X)
- All purpose glove for any work in the skilled trades and industry
- Ideally for installation and workshop activities, mechanic's tasks and bodywork
- Freight forwarding, transportation and storage activities
- For work with hand tools and machines
- Activities requiring secure fitting of the gloves on your hands
Size | 9 |
Gauge | 15 |
Material of liner | Polyamide |
Material of coating | PVC foam |
Standards | EN 388, EN 420 |
Category | II |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!