Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Underlays WÜTOP® Thermo ND Plus

Underlay membrane WÜTOP Thermo ND Plus
ROOFSTR-THERMO-ND-PLUS-2SK-75SM

Art.-no. 0681001037

EAN 4053479279336

-,--
price per selected packing unit
| Individual prices for customers after login
Underlays WÜTOP® Thermo ND Plus

Art.-no. 0681001037

-,--
price per selected packing unit
Quantity
PU
x 75 m2

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

The perforation-proof polyester roof protection film

The WÜTOP Thermo ND Plus is a highly vapour-permeable polyester-based underlay membrane and roof protection film with a special coating. It is laid directly on the heat insulation or formwork of ventilated and non-ventilated pitched roofs.



Secured against perforation in accordance with ETA-17/0206


Self-seals around nail punctures on pressure-resistant surfaces (tested at the Fraunhofer Institute for Building Physics).



Technology


Polyester fleece with special coating



Safety


Polyester is an extremely weather-resistant material, offers excellent resistance against UV radiation, and is temperature resistant up to 120°C. The special coating is non-slip and can be securely bonded.



Saves time and money


Self-seals around nail punctures saving huge amounts of time and money. Easy and fast installation thanks to integrated adhesive strips.



Special version for slate


Suitable as a preliminary covering for slate roofs according to German Central Association of the Roofing Trade.

Notice

Please note the installation instructions for this product.

European technical assessment ETA-17/0206



UDB/USB


Meets the requirements of the ZVDH (German Central Association of the Roofing Trade) product data sheet for class UDB/USB



Secured against perforation in accordance with ETA-17/0206


In accordance with the test certificate of Technische Universität Berlin and the test reports nos. P-06-186-2015 and P-06-187-2015 of the Fraunhofer Institute for Building Physics - in each case, based on DIN EN 13111; 2001-08 - the product may be classified as perforation-proof (nail-proof) and resistant to driving rain as defined by these test reports. Note: Both systems were tested for test reports P-6-186-2015 (without nail sealing tape) and P-6-187/2015 (with nail sealing tape). The Wütop Thermo ND Plus has demonstrated sufficient resistance to nail punctures. The following construction-related conditions must be met:


  • Fasten counter battens (30/50) with min. 3.1 x 90 nails (smooth) or 2.8 x 80 (grooved)

  • Install dry counter battens. (S10, <20M%)

  • No staples in the surface area of the strip; alternatively, these staple points can be sealed afterwards with a suitable adhesive tape.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Coating weight per m²

230 g

Length of roll

50 m

Roll width

1.5 m

Area

75 m²

Weight of roll

21 kg

Number of rolls per pallet

20 PCS

Material

Polyester fleece

Min./max. temperature resistance

-40 to 120 °C

Building material class/conditions

E - Normally inflammable / in accordance with DIN EN 13501-1

Air layer thickness equivalent to water-vapour diffusion/conditions

0.13 m / in accordance with EN ISO 12572

Resistance to penetration of water

W1

Resistance to tear propagation (longitudinal)

210 N

Resistance to tear propagation (transverse)

210 N

Longitudinal tensile force per 50 mm

310 N

Transverse tensile force per 50 mm

360 N

Suitable as preliminary roofing for slate

12 Weeks

Suitable for makeshift roofing/makeshift coverage

12 Weeks

Ultraviolet resistance

Max. 6 months

Building material class

E - Normally inflammable

watertightness of the seams

Passed

Design

With self-adhesive strips

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Vapour retarder WÜTOP® DB 2

VAPRETRDR-DB02-L50M-W1,5M-75SM

Vapour-permeable, moisture-regulating, airtight and easy-to-install vapour retarder for interior renovations and attic conversions. To be used in conjunction with vapour-permeable underlay membranes and roof protection films
x 75 m2
WÜTOP® DS 100 vapour barrier

VAPBRR-DS100-L50M-W1,5M-GREY-75SM

WÜTOP DS 100 is a vapour and wind barrier with high Sd value
x 75 m2
Vapour retarder WÜTOP® DB 2

VAPRETRDR-DB02-L50M-W3,0M-150SM

Vapour-permeable, moisture-regulating, airtight and easy-to-install vapour retarder for interior renovations and attic conversions. To be used in conjunction with vapour-permeable underlay membranes and roof protection films
x 150 m2
Vapour retarder WÜTOP® DB 2

VAPRETRDR-DB02-2SK-L50M-W1,5M-75SM

Vapour-permeable, moisture-regulating, airtight and easy-to-install vapour retarder for interior renovations and attic conversions. To be used in conjunction with vapour-permeable underlay membranes and roof protection films
x 75 m2
Moisture-variable vapour retarder WÜTOP® Thermo Vario SD

VAPRETRDR-(VARIO SD)-W1,5M-L50M

Moisture-variable vapour retarder with the advantages of polyester technology
x 75 m2
EURASOL® Thermo HT adhesive sealing tape

ADHSEALTPE-EURASOL-THERMO-HT-60MM

Adhesive sealing tape with extremely high adhesive force for demanding air- and wind-tight bonding both indoors and outdoors
x 10 pcs
EURASOL® Thermo HT adhesive sealing tape

ADHSEALTPE-EURASOL-THERMO-HT-150MM-75/75

Adhesive sealing tape with extremely high adhesive force for demanding air- and wind-tight bonding both indoors and outdoors
x 4 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additive article:
 
Product
Description
Quantity
PU
Price
/PU
EURASOL® Thermo HT adhesive sealing tape

ADHSEALTPE-EURASOL-THERMO-HT-60MM

Adhesive sealing tape with extremely high adhesive force for demanding air- and wind-tight bonding both indoors and outdoors
x 10 pcs
Moisture-variable vapour retarder WÜTOP® Thermo Vario SD

VAPRETRDR-(VARIO SD)-W1,5M-L50M

Moisture-variable vapour retarder with the advantages of polyester technology
x 75 m2
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information