Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Underlay/non-breathable membrane STAMISOL EXTREME DW

Underlay membr/roof prot film STAMISOL EXTREME DW
ROOFUNDRLAY-STAMISOL-DW-L26XW2,5M-65SM

Art.-no. 0681001150
EAN 4053479070643
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
Exceptionally durable membrane for demanding applications and extreme weather conditions on low-gradient pitched roofs ≥ 5° or arched roofs

Extremely robust and durable


  • Exceptionally long service life under all climatic conditions

  • Lasting UV resistance and extremely high resistance to heat and moisture


Compression-resistant and puncture-proof according to DIN 4426


Ensures a high level of safety during installation



Suitable for emergency roofing


Complete system for long-lasting protection during installation at the construction site



Versatile combinations


Compatible with all insulation and building materials (including bitumen)



Regulating


Water vapour permeable yet watertight and impervious to driving rain

Notice

Stamisol roof protection films and façade membranes must only be combined with accessory products from the Stamisol system!


The mechanical properties specified in the product information are mean values with a tolerance of ±10%.


* Temperature resistance according to requirements of system warranty!

ETA-16/0986



Meets the requirements of the ZVDH product data sheet for class UDB/USB.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • For bonding to wood, metal or plaster substructures

  • Suitable for use in high mountain regions

  • For ventilated and non-ventilated roof structures

  • Especially suitable for non-insulated roofs and over-rafter insulation

  • Between-rafter insulation

  • Under photovoltaic panels

Design

With self-adhesive strips

Coating weight per m²

380 g

Length of roll

26 m

Roll width

2.5 m

Area

65 m²

Number of rolls per pallet

45 PCS

Material

Polyester fleece

Min./max. temperature resistance

-20 to 100 °C

Thickness

0.6 mm

Suitable for makeshift roofing/makeshift coverage

24 Month

Building material class/conditions

E - Normally inflammable / in accordance with DIN EN 13501-1

Air layer thickness equivalent to water-vapour diffusion/conditions

0.06 m / in accordance with DIN EN 12572 C

Resistance to penetration of water

W1

Resistance to tear propagation (longitudinal)

288 N

Resistance to tear propagation (transverse)

345 N

Longitudinal tensile force per 50 mm

520 N

Transverse tensile force per 50 mm

470 N

Stretch capacity/conditions

32 % / in accordance with DIN EN 12311-1

Max. cold bending temperature/conditions

-30 °C / in accordance with EN 1109

Min. processing temperature

5 °C

Max. processing temperature

60 °C

Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Corner piece For raised sections on chimneys and skylights

CRNPCE-F.CONSEAL-STAMISOL

For use with Stamisol ECO, DW, PACK 500, FI, FA, FA POP, Color
x 4 pcs
Nail and screw sealing tape

NLSEALTPE-STAMISOL-4,5X70MM-15M

Self-adhesive tape for sealing nail and screw holes
x 1 pcs
STAMCOLL AS adhesive and sealant For bonding Stamisol overlaps and connecting to roofs and façades

ADH-ROOFSHT-(STAMCOLL-AS)-310ML

For bonding Stamisol overlaps and connecting to roofs and façades
Adhesive STAMCOLL N55 For bonding Stamisol overlaps and connecting to roofs and façades

ADH-ROOFSHT-STAMCOLL-N55-1,9LTR

For bonding Stamisol overlaps and connecting to roofs and façades
x 4 pcs
Adhesive STAMCOLL N55 For bonding Stamisol overlaps and connecting to roofs and façades

ADH-ROOFSHT-TAMCOLL-N55-5,0L

For bonding Stamisol overlaps and connecting to roofs and façades