Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Underlay/non-breathable membrane STAMISOL ADVANCED ECO

ROOFUNDRLAY-STAMISOL-ECO-L26XW2,5M-65SM

Art.-no. 0681001151

EAN 4053479070629

-,--
price per selected packing unit
| Individual prices for customers after login
Underlay/non-breathable membrane STAMISOL ADVANCED ECO

Art.-no. 0681001151

-,--
price per selected packing unit
Quantity
PU

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Reliable and long-lasting membrane for demanding applications on low-gradient pitched roofs ≥ 15°

Robust and durable


Lasting UV resistance and extremely high resistance to heat and moisture



Compression-resistant and can be walked over


Ensures a high level of safety during installation



Suitable for emergency roofing


Complete system for comprehensive protection during installation on the construction site



Versatile combinations


Compatible with all insulation and building materials (including bitumen)



Regulating


Water vapour permeable yet watertight and impervious to driving rain




Note: 'Eco' in the product name stands for 'economical' and does not refer to ecological or environmental product characteristics.

Notice

Stamisol roof protection films and façade membranes must only be combined with accessory products from the Stamisol system!


The mechanical properties specified in the product information are mean values with a tolerance of ±10%.


* Temperature resistance according to requirements of system warranty!

ETA-16/0986



Meets the requirements of the ZVDH product data sheet for class UDB/USB.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • For bonding to wood, metal or plaster substructures

  • For ventilated or double-ventilated roof structures

  • Especially suitable for non-insulated roofs and over-rafter insulation

  • Between-rafter insulation

  • Under photovoltaic panels

Design

With self-adhesive strips

Coating weight per m²

335 g

Length of roll

26 m

Roll width

2.5 m

Area

65 m²

Number of rolls per pallet

53 PCS

Material

Polyester fleece

Min./max. temperature resistance

-20 to 100 °C

Thickness

0.4 mm

Suitable for makeshift roofing/makeshift coverage

12 Month

Building material class/conditions

E - Normally inflammable / in accordance with DIN EN 13501-1

Air layer thickness equivalent to water-vapour diffusion/conditions

0.07 m / in accordance with DIN EN 12572 C

Resistance to penetration of water

W1

Resistance to tear propagation (longitudinal)

220 N

Resistance to tear propagation (transverse)

220 N

Longitudinal tensile force per 50 mm

385 N

Transverse tensile force per 50 mm

350 N

Stretch capacity/conditions

32 % / in accordance with DIN EN 12311-1

Max. cold bending temperature/conditions

-30 °C / in accordance with EN 1109

Min. processing temperature

5 °C

Max. processing temperature

60 °C

Additive article:
 
Product
Description
Quantity
PU
Price
/PU
STAMCOLL AS adhesive and sealant

ADH-ROOFSHT-(STAMCOLL-AS)-310ML

For bonding Stamisol overlaps and connecting to roofs and façades
Adhesive STAMCOLL N55

ADH-ROOFSHT-STAMCOLL-N55-1,9LTR

For bonding Stamisol overlaps and connecting to roofs and façades
x 4 pcs
Adhesive STAMCOLL N55

ADH-ROOFSHT-TAMCOLL-N55-5,0L

For bonding Stamisol overlaps and connecting to roofs and façades
x 1 pcs
Corner piece

CRNPCE-F.CONSEAL-STAMISOL

Vapour-permeable connecting piece for raised sections on chimneys and skylights - ensures a permanently secure and breathable seal
x 4 pcs
Nail and screw sealing tape

NLSEALTPE-STAMISOL-4,5X70MM-15M

Self-adhesive tape for sealing nail and screw holes
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information