Underlay membrane and roof protection film WÜTOP® Trio UV 2SK
Underlay memb. and roof prot. film WÜTOP Trio 2SK
ROOFUNDRLAYSTR-TRIO-UV-2SK-B1,5M-75SM
WUETOP
price per selected packing unit | Individual prices for customers after login
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/107261.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/169154.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/125266.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/40419.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/40383.jpg)
Register now and access more than 125,000 products
WÜTOP Trio UV is a highly water vapour permeable roofing underlayment with a special membrane. It is laid directly on the heat insulation or formwork of ventilated and unventilated pitched roofs.
When combined with a WÜTOP vapour retarder/barrier and EURASOL adhesive tapes, it can be used to create modern airtight and windproof structures.
Suitability for temporary roofing function/outdoor exposure time
4 weeks without seam and perforation protection, 8 weeks with seam and perforation protection
Technology
3-ply, polypropylene-based non-breathable membrane with special functional membrane.
Safety
PP top fleece reduces the risk of slipping and also protects the membrane inside thanks to its 3-layer structure.
Time and cost savings
Easy and fast installation thanks to integrated adhesive strips (2SK).
Special version for slate
Particularly suitable as temporary roofing for slate roofs according to German Central Association of the Roofing Trade
Please refer to the current ZVDH [German Central Association of the Roofing Trade] directives and instructions for laying this product.
Meets the requirements of the ZVDH (German Central Association of the Roofing Trade) product data sheet for class UDB/USB
Datasheets(X)
Use as breathable membrane (UDB) and non-breathable membrane (USB)
The WÜTOP Trio UV 2SK can be used as an airtight membrane
Coating weight per m² | 150 g |
Length of roll | 50 m |
Roll width | 1.5 m |
Area | 75 m² |
Number of rolls per pallet | 28 PCS |
Material | PP - Polypropylene |
Min./max. temperature resistance | -40 to 100 °C |
Building material class/conditions | E - Normally inflammable / in accordance with DIN EN 13501-1 |
Air layer thickness equivalent to water-vapour diffusion/conditions | 0.06 m / in accordance with EN 1931 |
Resistance to penetration of water | W1 |
Resistance to tear propagation (longitudinal) | 190 N |
Resistance to tear propagation (transverse) | 200 N |
Longitudinal tensile force per 50 mm | 310 N |
Transverse tensile force per 50 mm | 300 N |
Suitable as preliminary roofing for slate | 8 Weeks |
Suitable for makeshift roofing/makeshift coverage | 8 Weeks |
Ultraviolet resistance | Max. 6 months |
Building material class | E - Normally inflammable |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!