Underfloor equipment
Underfloor set 5
UFLR-SET-CITROEN-JUMPY-L1-2925
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Drawers can extend up to approx. 95%
Additional equipment variants can be built on top
Set comprises:
Drawer module in rear area with two drawers
- Dimensions (W x H x D): 1068 x 290 x 1200 mm
Internal dimensions for each drawer (W x H x D): 445 x 190 x 1170 mm
Extension length of each drawer: approx. 1110 mm
Drawer module in sliding door area with one drawer
- Dimensions (W x H x D): 534 x 290 x 1200 mm
Internal dimensions for each drawer (W x H x D): 445 x 190 x 1170 mm
Extension length of each drawer: approx. 1110 mm
Floor panel set
Four lashing eyelets
Includes non-slip mats for drawers
Includes mounting kit and separating plates
Type description | UNFPJ2925L1 |
Suitable for vehicle manufacturer | Citroen |
Suitable for vehicle type | Jumpy L1 |
Year of construction | From 2016 |
Wheelbase | 2925 mm |
Product weight (per item) | 163.800 kg |
Number of drawers | 3 PCS |
Colour | Traffic red RAL 3020, structured |
Datasheets (0)
Certificates/ Documents (0)