Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Under-floor drawer with panel

Steel underfloor drawer
DRWRCAB-VEH-MSMU81

Art.-no. 0963641681

EAN 4062855165552

-,--
price per selected packing unit
| Individual prices for customers after login
Under-floor drawer with panel

Art.-no. 0963641681

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Save space by stowing your tools and consumables under the loading surface
  • Effective use of space

  • Drawer can be pulled out up to 100%

  • Load bearing capacity of each drawer: 100 kg

  • Low centre of gravity for neutral driving characteristics

  • Made of high-strength steel
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Type description

MSMU81

Width

450 mm

Height

250 mm

Depth

800 mm

Width (internal dimension of drawer)

340 mm

Height (drawer internal dimension)

160 mm

Depth (internal dimension of drawer)

755 mm

Product weight (per item)

23.500 kg

Colour of drawer

Traffic red RAL 3020, structured

Colour

Anthracite grey RAL 7016 structured

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Non-slip mat

ANTISLPMAT-VEH-MAM80

For load securing
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information