Ultrafuse PC/ABS FFF printing material
Ultrafuse PC/ABS
ULTRAFUSE PC/ABS FR BLA. 2.85MM /0,75KG
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- The combination of these two materials results in a high-quality material with the excellent mechanical properties of PC and the low printing temperature of ABS
- The halogen-free flame retardant provides high tensile strength and impact resistance, better heat resistance than ABS and fulfils the UL9 V-0 standard
Datasheets(X)
Manufacturers | Forward AM Technologies GmbH |
Product brand | Ultrafuse® |
Material | PC/ABS FR - Polycarbonate + ABS fire resistant |
Product weight (per item) | 750.000 g |
Colour | Black |
Diameter (d1) | 2.85 mm |