Ultra-soft twin wheel swivel machinery castor
Twin wheel swivel machinery castor, ultra-soft
TWINSWIVMACSTR-ECO-SOFT-D50-50KG
Art.-no. 0683568812
EAN 4061975638885
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Solid industrial steel housing and screw-on plate
- Wheel made of high-quality plastic with ultra-soft running surface made of thermoplastic elastomers
- Quiet and gentle rolling without leaving scratches or streaks, even on hard and delicate flooring
Datasheets(X)
![]() | |
Roll diameter (D) | 50 mm |
Load capacity | 50 kg |
Height (H) | 73 mm |
Roll width (L) | 20 mm |
Plate size (A x B) | 60 x 60 mm |
Bolt hole depth (R) | 25 mm |
Hole distance (a) | 32 mm |
Hole distance 2 (b) | 32 mm |
Width (B) | 20 mm |
Elongated hole width (c) | 6 mm |
Tread version | Extra soft |
Material | PP - Polypropylene |
Diameter of hole | 6 mm |
