Ultimate starter pack
CONSMA-INSTALLATION-IS-TIP-SET-C245
Art.-no. 4954617333
EAN 4068362571268
-,--
price per selected packing unit | Individual prices for customers after login
price per selected packing unit | Individual prices for customers after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +49 7940 15-2400.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Includes soldering iron, adapter, soldering tips and removal and alignment tools
Ultimate starter pack
- This tool kit for metric and inch thread inserts can be used to melt thread inserts into plastic components, align them and, if necessary, remove them again
- This allows you to create durable, re-screwable connections between your components
- Suitable thread inserts are available as accessories, either individually or in sets
Set contents
- Alientek T90B USB-C soldering iron
- 100 W power adapter with EU plug
- 1.2 m highly flexible USB-C cable
- Standard soldering tip for soldering
- Silicone soldering stand
- Instructions
- CNC Kitchen C245 M5 adapter for soldering tips
- M1.6-M10 soldering tip/tip set (straight)
- Metric: M1.6, M2, M2.5, M3, M4, M5, M6, M8, M10
- Inch UN sizes: #2-56, #4-40, #6-32, #8-32, #10-24, 1/4 in, 5-16 in, G1/8 in, 3/8 in
- M2.5-M8 90° angled soldering tip/tip set for hard-to-reach areas
- Metric: M2, M2,5, M3, M4, M5, M6, M8
- Inch UN sizes: #2-56, #4-40, #6-32, #8-32, #10-24, 1/4 in, 5-16 in
- Removal tool for M2, M2.5 and M3 thread inserts
- Alignment tool for M2-M10 (#2-56-G1/8 in) thread inserts
Product information
Datasheets(X)
Material | Brass |
Manufacturers | TwoChefs |