Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Udder cleaner

Udder cleaner
AGRI- HYGIENE-EUTERREINIG-PFLEGE-20L

Art.-no. 0997368039
EAN 4050382479891
-,--
price per selected packing unit
| Individual prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

A high-foaming udder cleaning product with special cleaning and care components.

Removes organic soiling and teat dip on the udder easily and effectively.


Ensures that udders remain clean and well-cared for, and also results in permanent improvements in milk quality and animal welfare.



Simple and effective cleaning of teats


  • Makes teats clean and supple

  • After about 10–15 seconds, the dirt can be removed from the teat skin

  • Non-drip


Ready-to-use concentrate


For immediate use; easy to use.



Protective formulation


  • Works immediately and protects against cross-contamination.

  • Gentle cleaning with sugar surfactants.

  • Wheat protein-based care components
Notice
  • Zero days waiting period

  • Store in a frost-free place

  • Clean dip cup after each use

  • Keep containers closed

  • Never put the udder cleaner back in the original container
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Instructions

Pour the udder cleaner into the dip cup with the foaming device, art. no. 0997 368 037, and shake thoroughly until a uniform and dense foam has formed in the dip cup. Pour foam into the dipping chamber by pressing lightly on the dip cup. Spread the dip cup/chamber over the teats, so that a uniform layer of foam remains on the teats. When soaking is complete (depending on the degree of contamination usually around 10–15 seconds), remove the residual foam with udder paper or similar.

Container

Canister

Contents

20 l

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Tap For 20 l plastic drum

TAP-(F.PLACANI-20LTR)-DN70

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information