UV weed control fabric 105 g/m² For gardening and landscaping applications
Weed control fabric UV
WEEDSHT-UV-105G/SM-W1,05M
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- UV-stable for up to 4 years thanks to UV-resistant HDPE
- The fleece structure allows up to 70% of air to pass through
- Can be used universally, both covered and uncovered (up to max. 4 years)
- The water-permeable fleece allows up to 20 l/(m²xs) of water through
Datasheets(X)
For optimum results:
- Remove any non-organic waste, pointed or sharp-edged stones and weeds from the soil.
- If necessary, dig out the turf to a depth of a few centimetres.
- Be sure to completely dig out any underground runners from weeds. Some weeds are strong enough to push through the weed membrane.
- Next, break up the soil and then smooth it over.
- The weed membrane can now be laid as required.
Material | HDPE - High density polyethylene |
Colour | Black |
Width | 105 cm |
Length | 100 m |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!