Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

UV weed control fabric 105 g/m² For gardening and landscaping applications

Weed control fabric UV
WEEDSHT-UV-105G/SM-W1,05M

Art.-no. 0681001700
EAN 4053479387727
-,--
price per selected packing unit
| Individual prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

  • UV-stable for up to 4 years thanks to UV-resistant HDPE

  • The fleece structure allows up to 70% of air to pass through

  • Can be used universally, both covered and uncovered (up to max. 4 years)

  • The water-permeable fleece allows up to 20 l/(m²xs) of water through
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Instructions

For optimum results:


  • Remove any non-organic waste, pointed or sharp-edged stones and weeds from the soil.

  • If necessary, dig out the turf to a depth of a few centimetres.

  • Be sure to completely dig out any underground runners from weeds. Some weeds are strong enough to push through the weed membrane.

  • Next, break up the soil and then smooth it over.

  • The weed membrane can now be laid as required.

Material

HDPE - High density polyethylene

Colour

Black

Width

105 cm

Length

100 m

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
2C cutter knife with slide

CUTTER-2C-H18MM-L170MM

Highly non-slip and ergonomic thanks to high-quality 2-component handle and automatic blade locking
x 1 pcs
Fibreglass shovel handle

SHOVLHNDL-L1350MM

Extremely breakage-resistant spade handle made of durable fibreglass
x 1 pcs
Holstein sand shovel red powder-coated

SHOVL-HOLSTEIN-HOLDER1/2-265X220MM

x 1 pcs

Packaging unit

The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.

Structure of our article number

The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076

Information on price display

Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

Quantity

The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information