UV protective fleece
Protective fleece UV
COVFLC-UV-(510X510X4)
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
Black PE-foil on the top
Material | 100% polyester |
Length | 510 mm |
Width | 510 mm |
Product weight (per item) | 92.000 g |
Thickness | 4 mm |
Datasheets (0)
Certificates/ Documents (1)
Services und Systeme rund ums Produkt