UV adhesive tape black
ADHTPE-BLACK-50MMX25MX0,19MM
Art.-no. 0874100350
EAN 4038898719601
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Waterproof
- Weather and UV-resistant
The usage instructions are recommendations based on the tests we have conducted and based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
Datasheets(X)
Backing material | Aluminium foil |
Thickness | 0.19 mm |
Colour | Black |
Width | 50 mm |
Length | 25 m |
Min./max. temperature resistance | -20 to 150 °C |
Min./max. processing temperature | 5 to 35 °C |
Ultraviolet resistance | Yes |
Shelf life from production | 12 Month |