Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

UV HDPE precision folding masker

Masking paper tape, precision folding masking tape
COVFLM-ADHSTR-UV-PRECISION-270CMX20M

Art.-no. 0992409270

EAN 4052703107247

-,--
price per selected packing unit
| Individual prices for customers after login
UV HDPE precision folding masker

Art.-no. 0992409270

-,--
price per selected packing unit
Quantity
PU

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Pre-folded cover film with a very thin and supple special paper tape for demanding indoor and outdoor masking work. Precise bonding for fine paint edges with no paint bleeding.

Very thin and supple rice paper (washi paper)


  • Enables highly precise bonding - ideal for fine paint edges without running paint

  • Razor-sharp and super-flat paint edges preventing paint, varnishes and glazes from bleeding

  • Special paper ideal for both solvent- and water-based paint systems


Good adhesive strength and can be removed without leaving residues


  • Special acrylic adhesive ensures good adhesion, allows gentle bonding even on sensitive surfaces in the construction, metal and automotive sectors and enables removal without leaving any residue.


High-quality, static, corona-treated HDPE film


  • Good adhesion to most substrates due to electrostatic charge

  • Paint splashes adhere to the film

  • Prevents paints from flaking or uncontrollable bleeding

  • Can be pulled off in a straight line by hand


Heat- and UV-resistant


  • UV resistance of up to 4 months (Central European climatic conditions) also enables long-term bonding in outdoor areas

  • Heat-resistant up to +100 °C for max. 20 minutes
Notice
  • The tape must be pulled off when dry

  • Not suitable for use on carbon, zinc, lead (also lead-based paint), copper, anodised metals, natural stone (marble etc.) or aged or weathered PVC.

  • Exercise caution with paints containing zinc or zinc oxide, since residues may be left.

  • On critical substrates such as parquet, laminate, linoleum or other surfaces that will be visible later, adhesive residues or surface tearing cannot be ruled out.

  • When grouting tiles with sealant, the tape must be removed before the drying process is complete as otherwise the tape will be difficult to remove.

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Masking work for painting applications, especially with sensitive surfaces and masking outdoors.


Masking work for painting in the automotive and metalworking sectors, especially with sensitive surfaces. Excellently suited for oven drying.


Masking in glazing technology.

Instructions

To ensure optimal adhesion, the surface must be cleaned before use. The surface should be dry and free from dust, oil, solvents or other chemicals.


Unroll the adhesive tape and press it firmly onto the desired surface. Then unfold the film.


Do not leave the adhesive tape on the substrate for longer than the time specified or it may leave a residue. After drying, remove the tape steadily and carefully at a 45° angle.

Adhesive tape backing material

Tear paper

Foil backing material

Polyethylene

Adhesive base

Acrylate

Colour

Yellow (base material), Transparent (film material)

Length of roll

20 m

Width (opened out)

270 cm

Foil thickness

9 µm

Thickness of adhesive tape

87 µm

Adhesive force on steel (per unit of length)

1.7 N/cm

Elongation at break

3 %

Min./max. processing temperature

5 to 40 °C

Max. temperature resistance

100 °C

Conditions for temperature resistance/temperature conditions

max. 20 minutes

Moisture resistance

Yes

Ultraviolet resistance

4 months, outdoor weathering

Resistance against

Weather

Max. usage duration

4 Month

Shelf life from production/conditions

Unlimited / cool, dry and frost-free storage area that is protected from UV rays

Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Film knife with specially coated blade

FLMKNFE-F.LACWRKPROT

x 5 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information