UV HDPE precision folding masker
Masking paper tape, precision folding masking tape
COVFLM-ADHSTR-UV-PRECISION-110CMX33M
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Very thin and supple rice paper (washi paper)
- Enables highly precise bonding - ideal for fine paint edges without running paint
- Razor-sharp and super-flat paint edges preventing paint, varnishes and glazes from bleeding
- Special paper ideal for both solvent- and water-based paint systems
Good adhesive strength and can be removed without leaving residues
- Special acrylic adhesive ensures good adhesion, allows gentle bonding even on sensitive surfaces in the construction, metal and automotive sectors and enables removal without leaving any residue.
High-quality, static, corona-treated HDPE film
- Good adhesion to most substrates due to electrostatic charge
- Paint splashes adhere to the film
- Prevents paints from flaking or uncontrollable bleeding
- Can be pulled off in a straight line by hand
Heat- and UV-resistant
- UV resistance of up to 4 months (Central European climatic conditions) also enables long-term bonding in outdoor areas
- Heat-resistant up to +100 °C for max. 20 minutes
- The tape must be pulled off when dry
- Not suitable for use on carbon, zinc, lead (also lead-based paint), copper, anodised metals, natural stone (marble etc.) or aged or weathered PVC.
- Exercise caution with paints containing zinc or zinc oxide, since residues may be left.
- On critical substrates such as parquet, laminate, linoleum or other surfaces that will be visible later, adhesive residues or surface tearing cannot be ruled out.
- When grouting tiles with sealant, the tape must be removed before the drying process is complete as otherwise the tape will be difficult to remove.
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
Datasheets(X)
Masking work for painting applications, especially with sensitive surfaces and masking outdoors.
Masking work for painting in the automotive and metalworking sectors, especially with sensitive surfaces. Excellently suited for oven drying.
Masking in glazing technology.
To ensure optimal adhesion, the surface must be cleaned before use. The surface should be dry and free from dust, oil, solvents or other chemicals.
Unroll the adhesive tape and press it firmly onto the desired surface. Then unfold the film.
Do not leave the adhesive tape on the substrate for longer than the time specified or it may leave a residue. After drying, remove the tape steadily and carefully at a 45° angle.
Adhesive tape backing material | Tear paper |
Foil backing material | Polyethylene |
Adhesive base | Acrylate |
Colour | Yellow (base material), Transparent (film material) |
Length of roll | 33 m |
Width (opened out) | 110 cm |
Foil thickness | 9 µm |
Thickness of adhesive tape | 87 µm |
Adhesive force on steel (per unit of length) | 1.7 N/cm |
Elongation at break | 3 % |
Min./max. processing temperature | 5 to 40 °C |
Max. temperature resistance | 100 °C |
Conditions for temperature resistance/temperature conditions | max. 20 minutes |
Moisture resistance | Yes |
Ultraviolet resistance | 4 months, outdoor weathering |
Resistance against | Weather |
Max. usage duration | 4 Month |
Shelf life from production/conditions | Unlimited / cool, dry and frost-free storage area that is protected from UV rays |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!