Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

UV 50 sun protection lotion

Sun protection lotion UV 50
SUNPROTLOTN-UV50-250ML

Art.-no. 0890600154

EAN 4065746725385

-,--
price per selected packing unit
| Individual prices for customers after login
UV 50 sun protection lotion

Art.-no. 0890600154

-,--
price per selected packing unit
Quantity
PU

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Protects against natural UV radiation (UV-A and UV-B) and UV radiation from artificial sources (UV-C)
  • Sun protection factor of 50

  • Waterproof

  • Very easy to apply

  • Absorbs quickly

  • With silicon coating

  • Fragrance free
Notice

The skin compatibility of UV 50 sun protection lotion has been carefully tested and proven. The use of sun protection products does not relieve you of the obligation to employ other specified protective measures. The intense midday sun should be avoided. Even sun protection products with a high SPF do not provide complete protection against UV rays.


For applications in the metal-working industry involving surface treatment and painting work, a special product specifically designed for artificial UV rays without a silicone coating should be used.

The instructions for use are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for any specific application result. If our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For working outdoors with exposure to high levels of UV radiation. Those working in agriculture, gardening or forestry, construction, roadbuilding and shipping are frequently exposed to this kind of solar radiation. Also protects against welder's sunburn.

Contents

250 ml

Smell/fragrance

Characteristic

Colour

Whitish

Chemical basis

Oil in water emulsion

Performance (points system)

5 of 5 points

Period of use after opening

30 Month

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information