UV 30 sun protection cream
Sun protection cream UV 30
SKINPROTCREM-(SUNPROTECT-UV30)-100ML
SKIN
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Protects and nourishes
- Optimised UV filter with silicone coating
- Vitamin E acetate smooths and softens the skin, while protecting it from cell damage
- Fragrance free
Also protects against welder's sunburn
By protecting against UV-C rays that occur during welding.
Extra waterproof
Maintains protection from light, even when sweating heavily or when working in a watery environment.
Dermatologically tested
The skin tolerance of UV 30 sun protection cream has been carefully tested and proven. Using UV absorbers does not relieve you of the obligation to employ other specified protective measures. The intense midday sun should be avoided. Even sun creams with a high UV protection factor do not provide complete protection against UV rays.
For applications in the metal-working industry involving surface treatment and painting work, a special product specifically designed for artificial UV rays without a silicone coating should be used.
The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and carry out further development.
Datasheets(X)
UV 30 sun protection cream is used in workplaces where there is intensive natural UV radiation, e.g. when working outdoors, and when working with artificial sources of UV radiation, such as electric welding. Protection against high natural UV radiation during outdoor work.
Before working or before intensive light exposure, evenly apply the UV 30 sun protection cream onto clean, dry skin. The amount applied depends on the skin area to be covered, e.g. a hazelnut-sized amount for the hands. Apply generously, as small amounts provide only slight protection. To maintain photoprotection, the UV 30 sun protection cream should be applied a number of times. In particular, UV 30 sun protection cream must be reapplied after washing. However, a renewed application does not extend the photoprotection time; rather it only restores the level of protection that had been reduced in the meantime. It is always best to reapply the protective coating every two hours.
Contents | 100 ml |
Container | Tube |
Smell/fragrance | Characteristic |
Colour | White |
Chemical basis | Oil in water emulsion |
Performance (points system) | 4 of 5 points |
Period of use after opening | 12 Month |
AOX-free | Yes |
Silicone-free | No |
STARTERPACKAGE-PPE-1
Packaging unit
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
Structure of our article number
The article number is made up of the following: VVVVAAABBBVVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Information on price display
Price per packaging unit (PU):The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
Quantity
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.