UTP 5 picker rod extension
Telescopic pole extension UTP 5
PICKER-ROD-TYP-UTP-5
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- The UTP 5 telescopic pole can be used to extend the UTP 6 and UTP 7 telescopic pole
Delivery time approx. 15 working days.
Dimensions subject to change. Subject to technical changes.
![]() | |
Area of application | Object area |
Material | Stainless steel / plastic |
Colour | Red |
Min./max. length | 1.5-1.5 m |
Datasheets (0)
Certificates/ Documents (0)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
Services und Systeme rund ums Produkt