USB-C charger
Power plug 5 V/2 A for charging station WLH S & L
PWRPLG-SET-LAMP-BTRY-0827940410
Art.-no. 0827940415
EAN 4065746781220
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
Min./max. nominal voltage | 100 / 240 V/AC |
Charging current | 2 A |
Power rating | 10 W |
Power-lead length | 1000 mm |
Plug type | C |
Height | 76 mm |
Length | 63 mm |
Width | 26 mm |
Colour | Black |