Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

USB-C 60 W charger

Charger for battery starter
CHRG-POWERSUPPLY-(TYPE-C)-EURO-3A-60W

Art.-no. 0772150003
EAN 4065746640398
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
Powerful power supply with USB-C connector and quick charging cable
  • Compatible with a wide range of end devices

  • Multiple protection against overvoltage, overload and short circuit

  • Provides the ideal charging power for the end device fully automatically

  • Supports the PD and QC quick charging protocols

  • Ideal for 12 V Li-Ion COMPACT Jump starter and Jump starter 12V Li-Ion POWER
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Min./max. input voltage

100-240 V

Min./max. temperature conditions

0 to 45 °C

Input voltage

230 V

Min./max. output voltage

5-20.3 V

Min./max. frequency

50 / 60 Hz

Max. charging current

3 A

Cable length

200 cm

Length

94 mm

Width

35 mm

Height

66 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information