USB-A power supply and magnetic charging cable
CHRG-F.TRCH/HDLAMP-USB-MAGN
Art.-no. 0827806850
EAN 4065233065338
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
IP protection type charger | IP 20 |
Protection class charger | Protection class II/protective insulation |
Nominal voltage | 5 V/DC |
Min./max. charging voltage | 100-240 V/AC |
Min./max. frequency | 50 / 60 Hz |
Connection type | USB type A, Magnetic charging |
Power-lead length | 1200 mm |