ULTRASOFT-HYPER Duo furniture glider insert
Insert glider Duo Ultrasoft + Hyper
INRTGLID-DUO-USOFT-HYPER-D30MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Reversible dual-glider with two different gliders
- 2-in-1 solution with dual protection for solid, soft and sensitive hard floors
- ULTRASOFT = ultra-soft and ultra-low noise
- HYPER = noise-reducing, ideal for public areas
Dimensions subject to change. Subject to technical changes!
Datasheets(X)
ULTRASOFT glider insert for especially sensitive flooring, such as parquet, laminate, marble or fine ceramic tiles.
HYPER high-quality plastic glider insert perfect for soft, rough flooring, such as carpets, sisal fabrics, needle felt, cork, concrete, metal and linoleum/patterned surfaces.
Material | Plastic |
Colour | Grey |
Diameter (Ø) | 30 mm |
Height (H) | 8 mm |