ULTIMATE winter glove
Winter glove ULTIMATE
PROTGLOV-WNTR-ULTIMATE-SZ10
Art.-no. 0899450210
EAN 4099618249679
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
High level of comfort and good heat insulation
- Balanced material composition of soft goatskin and comfortable, heat-insulating Thinsulate lining
Protection against wind and moisture
- Water-repellent, breathable membrane keeps moisture out and ensures a comfortable climate for the hands
Good visibility
- Reflective material around the little finger
Datasheets(X)
For working in wet and cold working environments.
Suitable for:
- Construction industry
- Road construction
- Installation, workshop and mechanic's tasks
- Repair and maintenance tasks
- Tasks in refrigerated and normal warehouses
Size | 10 |
Material | Goatskin, polyester, spandex |
Interior finish | Water-repellent membrane, Thinsulate lining |
Standards | ISO 21420:2020, EN 388:2016+A1:2018, EN 511:2006 |