UBP-1 LED substructure profile set For screwing/clipping on
Base profile set UBP-1
BSEPRFL-SET-LAMP-LED-UBP1-SSTCOL-2300
Art.-no. 0976502126
EAN 4053479592572
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Simple assembly using fastening clips
- Can be shortened individually
Dimensions subject to change. Subject to technical changes!
Datasheets(X)
![]() | |
Material | Aluminium |
Surface | Anodised |
Colour | Stainless steel coloured, Chrome coloured |
Length | 2300 mm |
Width | 14.4 mm |
Height | 15 mm |
Included in delivery | 1 x aluminium built-in profile, aluminium anodised in stainless steel colour, 1 x cover profile, matt opal plastic, 4 x end caps, stainless steel-coloured plastic, 4 x fastening clips |
