Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

U90 diamond socket cutter

Diamond socket cutter U90
SKTCTR-DIA-U90-D68MM-WL70MM
ZEBRA

Art.-no. 066663568
EAN 4056807202419
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
Extremely versatile premium socket outlet drill bit with very fast drilling speed and long service life, including M16 connecting thread

Optimum ejection of drilling dust and easy removal of the drill core


thanks to the special bit bodies with extremely wide ejection slits



Very fast, efficient and chatter-free drilling


Laser-welded short-tooth top segments in a special block arrangement



Extremely versatile


Can drill almost all the relevant stone materials that an electrician might need to drill

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Diameter (Ø)

68 mm

Min. drilling depth

70 mm

Segment height

9 mm

Number of segments

8 PCS

Versatility (points system)

4 of 4 points

Service life (points system)

3 of 4 points

Drilling speed (point system)

3 of 4 points

Problem solver (points system)

3 of 4 points

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Sharpening stone For diamond cutting discs, cup wheels and core drill bits (excl. PCD)

WHETSTN-320X55X25MM

Restore original cutting ability by simply drilling or cutting into the whetstone
x 1 pcs
Sharpening stone For diamond cutting discs, cup wheels and core drill bits (excl. PCD)

WHETSTN-320X160X30MM

Restore original cutting ability by simply drilling or cutting into the whetstone
x 1 pcs
Sharpening stone For diamond cutting discs, cup wheels and core drill bits (excl. PCD)

WHETSTN-320X320X55MM

Restore original cutting ability by simply drilling or cutting into the whetstone