U-holder
U-holder
HOLD-U-40X20MM
Art.-no. 0960050140
EAN 4052712129964
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Wide base plate
- With 2 fastening clips
Datasheets(X)
Width | 40 mm |
Depth | 25 mm |
Hook diameter | 4 mm |
Base plate width | 58 mm |
Base plate height | 60 mm |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!