Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

U-bracket with full-length bar

U-bracket with full-length bar
SLPINBRKT-ROLL-U-500MM

Art.-no. 0693012117

EAN 4056807790466

-,--
price per selected packing unit
| Individual prices for customers after login
U-bracket with full-length bar

Art.-no. 0693012117

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

High-quality U-bracket for coating and sealing rollers

Can be combined with a telescopic rod


  • The hole in the plastic handle allows combination with a telescopic rod, allowing use in hard-to-reach places


Long service life


  • Zinc-plated steel bracket ensures a long service life
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Min. width of roller

500 mm

Max. width of roller

500 mm

Wire diameter

8 mm

Length

230 mm

Width

500 mm

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Telescopic extension rod With safety device

TELEPLE-SAFE-(80-130CM)

High-quality telescopic extension rod with locking plug for slip-in bracket
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information