U-bracket with full-length bar
U-bracket with full-length bar
SLPINBRKT-ROLL-U-400MM
Art.-no. 0693012116
EAN 4056807790404
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Can be combined with a telescopic rod
- The hole in the plastic handle allows combination with a telescopic rod, allowing use in hard-to-reach places
Long service life
- Zinc-plated steel bracket ensures a long service life
Datasheets(X)
Min. width of roller | 400 mm |
Max. width of roller | 400 mm |
Wire diameter | 8 mm |
Length | 240 mm |
Width | 400 mm |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!