U-bolt clamp U-bolt clamp, universal
U-bolt clamps, universal
PIPCLMP-UNI-(A2F)-M8-D2 3/8IN-60MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Sheet metal part with strengthening struts and threaded shackle with nuts, galvanized, consisting of:
Threaded shackle, fully assembled
Datasheets(X)
- For mounting silencer systems in vehicle applications (plug connections)
- For universal use (not restricted to type)
Diameter | 60 mm |
Diameter in inches | 2 3/8 in |
Thread type | Metric thread |
Thread diameter | 8 mm |
Material | Steel |
Surface | Zinc plated |