Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Tyre storage rack zinc plated

Boltless rack tyres
BLTLRCK-TYR-2000X1285X400MM

Art.-no. 0957585404

EAN 4058794695021

-,--
price per selected packing unit
| Individual prices for customers after login
Tyre storage rack zinc plated

Art.-no. 0957585404

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Proper, secure and protective storage of tyres

For high bay loads


  • Robust frame support with T-profile made from zinc plated sheet steel

  • Robust depth bars and secure support bars reliably hold high loads

  • Storage levels with high load capacity


Quick and versatile assembly


  • The pre-assembled frame can be easily and quickly put together without the need for tools

  • Add-on bays and practical accessories available for functional expansion of the basic rack

  • Customise your storage using the height adjustment grid on the support bars

  • Clear, space-saving storage that keeps tyres within reach
Notice
  • A basic rack is required for extension with add-on racks

  • All indicated bay widths are axial dimensions

  • External dimensions: Width of basic rack + 56 mm, width of add-on rack + 0 mm, rack depth = base depth + 26 mm

  • Spacers (available separately) must be used when storing tyres in double rows

  • Supplied empty

If the rack height is more than four times the rack depth, the rack must be secured against tipping.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Professional, protective storage of tyres and wheels in workshops, garages and warehouses.

Instructions

Spacers (available separately) must be used when storing tyres in double rows.

Width

1285 mm

Depth

400 mm

Height

2000 mm

Shelf load

250 kg

Type description

Basic shelving unit

Number of levels

3 PCS

Height grid of the shelf level

25 mm

Bay load

2000 kg

Material of carrier section

Steel plate

Surface of the carrier section

Zinc plated

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Stepped bars

STEPBM-F.STRGSHLF-1285X70

The pair of stepped bars (including 2 locking pins) can be used to extend garage/tyre racks.
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information