Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Tyre pressure monitoring system, tool set For the professional installation of tyre pressure monitoring sensors

Tyre pressure check system tool set
TRQTLSET-TPMS-13PCS

Art.-no. 071471 900
EAN 4052712509865
-,--
price per selected packing unit
| Individual prices for customers after login

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

For almost all sensors available on the market


Customised tool set



High-precision torque tools


Cover the entire measuring range of 0.25 Nm and 1.0 - 9.0 Nm



Rubber seal tool


No seal damage thanks to gentle tool insert

Notice

The design of the splint driver may differ visually in re-orders.


The dynanometric screwdrivers are supplied with operating instructions and calibration certificate

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Number of pieces in assortment/set

14 PCS

Tyre pressure monitoring system, tool set For the professional installation of tyre pressure monitoring sensors including:
T-handle with square drive
1 x
T-handle with square drive

EXT-SCRDRIV-HNDL-T-1/4INX200

ZEBRA
Description: For mounting socket wrench inserts, square
Quantity: 1 x
1 x
1/4 T-handle

HNDL-T-1/4IN

ZEBRA
Quantity: 1 x
1 x
1/4 socket wrench insert metric, long

SKTWRNCH-1/4IN-LONG-HEX-WS11

ZEBRA
Description:
11 mm; Length: 50 mm
Quantity: 1 x
1 x
1/4 socket wrench insert metric, long

SKTWRNCH-1/4IN-LONG-HEX-WS12

ZEBRA
Description:
12 mm; Length: 50 mm
Quantity: 1 x
1 x
1/4-inch angled extension

ANGLEXT-1/4IN-L25MM

ZEBRA
Description:
25 mm
Quantity: 1 x
1 x
Metric combination wrench with POWERDRIV®

COMBIWRNCH-ANGLD-SHORT-WS10

ZEBRA
Description:
10 mm
Short shape, ZEBRA® professional-quality tool
Quantity: 1 x
1 x
Pin punch In accordance with DIN 6450 form C with hardened impact head

PINPNCH-2MM-L150MM

Description:
Width of tip: 2 mm
Quantity: 1 x
1 x
Dynamometric screwdriver 1/4 inch

TRQSCRDRIV-1/4IN-(1,0-3,5NM)

Description:
1-3.5 Nm
Screwdriver with torque, 1/4 inch mount, 1/4 inch drive and clockwise tightening
Quantity: 1 x
1 x
Dynamometric screwdriver 1/4 inch

TRQSCRDRIV-1/4IN-(4,0-9,0NM)

Description:
4-9 Nm
Screwdriver with torque, 1/4 inch mount, 1/4 inch drive and clockwise tightening
Quantity: 1 x
1 x
Torque valve tool

TRQSCRDRIV-VLVE-0,25NM

Description: Calibrated dynanometric screwdriver for valve insert, permanently set to 0.25 Nm
Quantity: 1 x
1 x
1/4-inch socket wrench insert For TX screws

SKTWRNCH-1/4IN-INTX-TX10

ZEBRA
Description:
TX10
Quantity: 1 x
1 x
1/4-inch socket wrench insert For TX screws

SKTWRNCH-1/4IN-INTX-TX15

ZEBRA
Description:
TX15
Quantity: 1 x
1 x
1/4-inch socket wrench insert For TX screws

SKTWRNCH-1/4IN-INTX-TX20

ZEBRA
Description:
TX20
Quantity: 1 x
Special tool for tyre pressure monitoring systems For rubber seals
1 x
Special tool for tyre pressure monitoring systems For rubber seals

VLVETL-TYR-GROMMET

Description: Tool for fast and simple replacement of the rubber seal
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information