Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Tyre pressure monitoring system EZ sensor 2.0 with rubber valve

Tyre pressure control system SP sensor 2.0 rubber
SENSO-UNI-TYRPRES-EZ-2.0-SNAP-IN

Art.-no. 0879960021

EAN 4046777132380

-,--
price per selected packing unit
| Individual prices for customers after login
Tyre pressure monitoring system EZ sensor 2.0 with rubber valve

Art.-no. 0879960021

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Programmable tyre pressure monitoring sensor, covers almost all original sensors

Optimised application and vehicle integration


  • Supports the position-dependent pressure value display in the vehicle

  • Fully compatible with the latest OE-compliant sensor position detection

  • Fulfils OEM requirements

  • Developed according to the quality and function standards of original equipment manufacturers


Wide rim compatibility


  • Suitable for the most common steel and light metal rims

  • Developed and tested for the majority of aluminium and steel rims from OEMs and after-market manufacturers


Easy and time-saving installation


  • Electronic identification (ID) of an original sensor can be copied to the EZ sensor, no need for re-training on the vehicle, for complete wheels (e.g. winter tyre set)

  • Huge time savings due to simplified processes


Sensor can be programmed as often as required


  • High flexibility in storage

  • Wireless programming of pre-assembled wheels enables flexible setup of complete wheels

  • Reduced procurement cost and optimised storage
Notice

Each time a tyre is changed, always use a new rubber valve, valve core and screw, and adhere to the specified tightening torques.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • For use on class M1 vehicles (cars) with built-in tyre pressure monitoring systems

Material of valve

Rubber

Transmission frequency

433.92 MHz

Max. speed

210 km/h

Tightening torque – screw according to manufacturer's specifications incl. tolerance

1.4 Nm

Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Tyre pressure monitoring system, tool set for the professional installation of tyre pressure monitoring sensors

TRQTLSET-TPMS-13PCS

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Spare parts for this product:
Valve for EZ sensor®

VLVE-UNI-TYRPRES-EZ-SNAP-IN

With rubber valve
x 10 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information