Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Tyre fitting machine S560

Tyre fitting machine S560
TYRFITTMA-GIULIANO-S560

Art.-no. 9501017288
EAN 4099618415647
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
Min./max. rim diameter

80-2400 mm

Max. rim width

1300 mm

Side-shovel bead loosener

Yes

Wheel lift

No

Setup width

2050 mm

Setup length

2850 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information