Tyre fitting machine S560
Tyre fitting machine S560
TYRFITTMA-GIULIANO-S560
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
Min./max. rim diameter | 80-2400 mm |
Max. rim width | 1300 mm |
Side-shovel bead loosener | Yes |
Wheel lift | No |
Setup width | 2050 mm |
Setup length | 2850 mm |