Tyre fitting machine S560 PRO
Tyre fitting machine S560 PRO
TYRFITTMA-GIULIANO-S560PRO
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
Min./max. rim diameter | 80-2500 mm |
Max. rim width | 1500 mm |
Side-shovel bead loosener | Yes |
Wheel lift | No |
Setup width | 2350 mm |
Setup length | 2950 mm |