Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Tyre fitting machine NAV51.15

Tyre fitting machine NAV51.15
TYRFITTMA-ROTARY-NAV51.15

Art.-no. 9501017289
EAN 5063084201829
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
Min./max. rim diameter

11-43 in

Max. rim width

1500 mm

Side-shovel bead loosener

Yes

Wheel lift

Yes

Setup width

2804 mm

Setup length

2145 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information