Tyre fitting machine NAV51.15
Tyre fitting machine NAV51.15
TYRFITTMA-ROTARY-NAV51.15
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
Min./max. rim diameter | 11-43 in |
Max. rim width | 1500 mm |
Side-shovel bead loosener | Yes |
Wheel lift | Yes |
Setup width | 2804 mm |
Setup length | 2145 mm |