Tyre assembly trolley WT 1, universal, for commercial vehicles For single and twin tyres
Single and twin tyre assembly trolley
ASMBLYTRLY-(SNGLTRE DUALTRE)-(WT1)
Art.-no. 1952001513
EAN 4065746612647
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Quickly ready for use as it can be easily adapted to the most commonly used tyres
- Universal use for tyre sizes on almost all lorries, buses, trailers and industrial vehicles
- Flexible to use due to adjustable lifting arms with 5 locking points per side and high manoeuvrability in confined spaces
Datasheets(X)
Ideal for maintenance and service technicians as it can be used directly on the vehicle
Min./max. rim diameter (1) | 17.5-22.5 in |
Cylinder stroke (2) | 600 mm |
Lifting capacity (3) | 700 kg |
Product weight (per item) (10) | 130000.000 g |
Max. rim diameter (11) | 22.5 in |
Min. rim diameter (12) | 17.5 in |
Length (20) | 1015 mm |
Height (30) | 1005 mm |
Width (40) | 1155 mm |