Type WX brad nail, zinc-plated steel, blue passivated (A2K)
Steel zinc plated type WX
NL-BRAD-WX-(A2K)-WHITE-1,2X35
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- For DSK 1555, art. no. 07035470
Datasheets(X)
For mounting gratings, detailed finishing, panelling, furniture frames, cabinet production, acoustic constructions
Nominal diameter (d1) | 1.2 mm |
Length (l1) | 35 mm |
Head diameter | 2.2 mm |
Material | Steel |
Surface | Zinc plated |
Colour | White |
Number per pallet | 2160000 PCS |
Head type | Compressed head |
RoHS-compliant | Yes |