Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Type WX brad nail, zinc-plated steel, blue passivated (A2K)

Steel zinc plated type WX
NL-BRAD-WX-(A2K)-1,2X38

Art.-no. 048012 38
EAN 4024835754460
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
  • For DSK 1555, art. no. 07035470
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For mounting gratings, detailed finishing, panelling, furniture frames, cabinet production, acoustic constructions

Nominal diameter (d1)

1.2 mm

Length (l1)

38 mm

Head diameter

2.2 mm

Material

Steel

Surface

Zinc plated

Number per pallet

2160000 PCS

Head type

Compressed head

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information